Zoro Homepage

Hand Stamp Kit, Number Set

  • Mfr # 08094

  • Zoro # G4560787


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
3 1/8 in
Character Height
3/8 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08094
Zoro #
G4560787
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 1/8 in
Character Height
3/8 in
Shank Size Square
9/16 in
Shank Thickness
9/16 in
For Shank Diameter
(9) 3/8 in
Shank Width
9/16 in

Details

Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Character Type Set
Number Set
Duty
Moderate
Characters Included
0 thru 9 (6 doubles as 9)
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Impression Character Style
Reversed
Product Type
Character Sets

Description

Hand Stamp Kit, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.