Hand Stamp Kit, Number Set
Mfr # 10093
Zoro # G4629746
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 3/4 in
Character Height
5/8 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10093
Zoro #
G4629746
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 3/4 in
Character Height
5/8 in
Shank Width
7/8 in
Shank Thickness
7/8 in
For Shank Diameter
7/8 in
Details
Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Characters Included
0 thru 9 (6 doubles as 9)
Stamp Material
Steel
Character Type Set
Number Set
Impression Character Style
Gothic
Product Type
Character Sets
For Maximum Surface Hardness
50 on A Rockwell C Scale
Duty
Heavy
Description
Hand Stamp Kit, Character Height 5/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 3/4 in, Shank Thickness 7/8 in, Shank Width 7/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.