Zoro Homepage

Hand Stamp Kit, Symbol Set

  • Mfr # 05053

  • Zoro # G4532315


product price: $35.69
/ea

Key Features

Material
Steel
Shank Length
2 3/4 in
Character Height
3/16 in
Includes
(5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05053
Zoro #
G4532315
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/4 in
Character Height
3/16 in
Shank Size Square
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in

Details

Item
Symbol Hand Stamp Set
Material
Steel
Includes
(5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Duty
Heavy
Product Type
Hand Stamp Kit
Character Type Set
Symbol Set
Stamp Material
Steel
Impression Character Style
Gothic
Characters Included
Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
For Maximum Surface Hardness
50 on A Rockwell C Scale

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Symbol Set, Characters Included Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes (5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star, Product Type Hand Stamp Kit, Shank Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.