Hand Stamp Kit, Symbol Set
Mfr # 08053
Zoro # G4601676
product price: $40.65
/eaKey Features
Material
Steel
Shank Length
3 1/8 in
Character Height
3/8 in
Includes
(5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08053
Zoro #
G4601676
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 1/8 in
Character Height
3/8 in
Shank Size Square
9/16 in
For Shank Diameter
9/16 in
Shank Width
9/16 in
Shank Thickness
9/16 in
Details
Item
Symbol Hand Stamp Set
Material
Steel
Includes
(5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
Characters Included
Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star
Stamp Material
Steel
Duty
Heavy
For Maximum Surface Hardness
50 on A Rockwell C Scale
Product Type
Hand Stamp Kit
Character Type Set
Symbol Set
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Symbol Set, Characters Included Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes (5) Arrow, Asterisk (*), Plus Sign (+), Pound Sign (#), Star, Product Type Hand Stamp Kit, Shank Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.