Zoro Homepage

HandStampCharacter, IndividualCharacter

  • Mfr # YOU-07273-A

  • Zoro # G2594868


product price: $12.89
/ea

Key Features

Material
Steel
Shank Length
3 in
Character Height
5/16 in
Includes
A
Impression Letter Type
Reversed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YOU-07273-A
Zoro #
G2594868
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Character Height
5/16 in
Shank Size Square
1/2 in
For Shank Diameter
1/2 in
Shank Width
1/2 in
Shank Thickness
1/2 in

Details

Item
Hand Stamp
Material
Steel
Includes
A
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Letter Casing
Uppercase
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Impression Character Style
Reversed
Character Type Set
Individual Character
Product Type
Individual Characters
Characters Included
A
Duty
Heavy

Description

Hand Stamp Character, Character Height 5/16 in, Character Type Set Individual Character, Characters Included A, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.