Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Young Bros Stamp Works Letter Set, 1/4 In H, 27 Pieces YOU-06273

Letter Set, 1/4 In H, 27 Pieces (Discontinued)

  • Mfr # YOU-06273
  • Zoro # G0151980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YOU-06273
Zoro #
G0151980
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Character Height
1/4 in
Shank Size Square
7/16 in
Shank Size
7/16 in x 3 in
Shank Thickness
7/16 in
Shank Width
7/16 in
For Shank Diameter
(27) 3/16 in

Details

Item
Letter Set
Material
Steel
Includes
(27) A to Z, Period (.)
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Duty
Heavy
Stamp Material
Steel
For Max Surface Hardness
Rockwell C50
Impression Character Style
Reversed
Product Type
Character Sets
Letter Casing
Uppercase
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Letter Set
Characters Included
A thru Z, Period (.)

Description

Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter (27) 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Reversed, Includes (27) A to Z, Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.