Reversed Combo Set, 3/8inH, Reversed, Steel
Mfr # 08364
Zoro # G4588701
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 1/8 in
Character Height
3/8 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08364
Zoro #
G4588701
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 1/8 in
Character Height
3/8 in
Shank Size Square
9/16 in
Shank Width
9/16 in
Shank Thickness
9/16 in
For Shank Diameter
(36) 3/8 in
Details
Item
Reversed Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Reversed
Hardness
50 On A Rockwell C Scale
Stamp Material
Steel
Impression Character Style
Reversed
Characters Included
0 thru 9 (6 doubles as 9), A thru Z, Ampersand (&)
For Maximum Surface Hardness
50 on A Rockwell C Scale
Product Type
Character Sets
Character Type Set
Letter/Number Set
Duty
Moderate
Letter Casing
Uppercase
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reverse, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.