Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stamp Holder, No 57, Steel

  • Mfr # 57009

  • Zoro # G4636362


product price: $522.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Holder
Case Material
Cardboard
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57009
Zoro #
G4636362
UPC #
-
Country of Origin
United Kingdom

Dimensions

Holder Shank Size
3 1/2 in
Holder Length
6 in
Holder Width
3 1/2 in
For Shank Diameter
(6) 3/8 in

Details

Item
Stamp Holder
Material
Steel
Includes
Holder
Case Material
Cardboard
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Stamp Material
Steel
Duty
Moderate
Impression Character Style
Gothic
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Stamp Holder
Maximum Characters per Line
(6) 3/8 in Sharp-Face Type
Product Type
Steel Type Holder

Description

Steel Type Holder, Character Height Not Applicable, Character Type Set Stamp Holder, Characters Included Not Applicable, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length 6 in, Holder Shank Size 3 1/2 in, Holder Width 3 1/2 in, Impression Character Style Not Applicable, Includes Holder, Includes Holder Yes, Maximum Characters per Line (6) 3/8 in Sharp-Face Type, Product Type Steel Type Holder, Shank Length Not Applicable, Stamp Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.