Steel Stamps Set, 2-3/4" Shank L, Steel, 5273

  • Mfr # 05273

  • Zoro # G5913096


product price:  $123.96
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
2 3/4 in
Character Height
3/16 in
Includes
(27) A to Z, Period (.)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05273
Zoro #
G5913096
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/4 in
Character Height
3/16 in
Shank Size Square
3/8 in
Shank Width
3/8 in
For Shank Diameter
3/8 in
Shank Thickness
3/8 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(27) A to Z, Period (.)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
Up to 50 On Rockwell C Scale
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
Character Type Set
Letter Set
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Stamp Material
Steel
Product Type
Character Sets
Characters Included
A thru Z, Period
Letter Casing
Uppercase
Duty
Heavy
Impression Character Style
Gothic

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.