Shop YOUNG BROS STAMP WORKS

Steel Stamps Set, 2-3/8" Shank L, Steel, 3091

  • Mfr # 03091
  • Zoro # G5913236

product price: 
$
39.19
/ea

Key Features

Material
Steel
Shank Length
2 3/8 in
Character Height
1/8 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03091
Zoro #
G5913236
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/8 in
Character Height
1/8 in
Shank Size Square
1/4 in
For Shank Diameter
1/4 in
Shank Thickness
1/4 in
Shank Width
1/4 in
Shank Size
1/4 in x 2 3/8 in

Details

Item
Hand Stamp Kit
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp
Hardness
Up to 50 On Rockwell C Scale
Duty
Moderate
Characters Included
0 to 8 (With 6 Serving as 9)
Metal Stamp Type - Subhead
Number Sets
Stamp Material
Steel
For Max Surface Hardness
Rockwell C50
Character Type Set
Number Set
Product Type
Hand Stamp Kit
For Maximum Surface Hardness
50 HRC
Impression Character Style
Sharp-Face
Maximum Characters per Line
1
Letter Casing
Uppercase
Includes Holder
No
Font
Gothic

Description

Hand Stamp Kit, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.