Steel Stamps Set, 2-5/8" Shank L, Steel, 6091

  • Mfr # 06091

  • Zoro # G5913218


product price:  $55.89
/ea

Key Features

Material
Steel
Shank Length
2 5/8 in
Character Height
1/4 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06091
Zoro #
G5913218
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 5/8 in
Character Height
1/4 in
Shank Size Square
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in
Shank Thickness
3/8 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp for Easier Orientation
Hardness
Up to 50 On Rockwell C Scale
Stamp Material
Steel
Characters Included
0 thru 9 (6 doubles as 9)
Duty
Moderate
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Product Type
Character Sets
Impression Character Style
Gothic
Character Type Set
Number Set
Letter Casing
Uppercase
Maximum Characters per Line
1
Includes Holder
No

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 5/8 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.