Steel Stamps Set, 2-5/8" Shank L, Steel, 6271

  • Mfr # 06271

  • Zoro # G5913260


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
2 5/8 in
Character Height
1/4 in
Includes
(27) A to Z, Period (.)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06271
Zoro #
G5913260
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 5/8 in
Character Height
1/4 in
Shank Size Square
3/8 in
Shank Thickness
3/8 in
For Shank Diameter
3/8 in
Shank Width
3/8 in
Shank Size
3/8 in x 2 5/8 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(27) A to Z, Period (.)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp
Hardness
Up to 50 On Rockwell C Scale
Characters Included
A thru Z, Period
Character Type Set
Letter Set
Stamp Material
Steel
Metal Stamp Type - Subhead
Letter Sets
For Max Surface Hardness
Rockwell C50
Duty
Moderate
Impression Character Style
Gothic
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Product Type
Character Sets
Letter Casing
Uppercase
Maximum Characters per Line
1
Includes Holder
No

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 5/8 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.