Steel Stamps Set, 2-7/16" Shank L, Steel, 5091

  • Mfr # 05091

  • Zoro # G5913227


product price:  $35.69
/ea

Key Features

Material
Steel
Shank Length
2 7/16 in
Character Height
3/16 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05091
Zoro #
G5913227
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 7/16 in
Character Height
3/16 in
Shank Size Square
5/16 in
For Shank Diameter
5/16 in
Shank Width
5/16 in
Shank Thickness
5/16 in
Shank Size
5/16 in x 2 7/16 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Single Groove On Thumb Side of Stamp
Hardness
Up to 50 On Rockwell C Scale
Impression Character Style
Gothic
Stamp Material
Steel
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Character Type Set
Number Set
Duty
Moderate
For Max Surface Hardness
Rockwell C50
Metal Stamp Type - Subhead
Number Sets
Characters Included
0 thru 9 (6 doubles as 9)
Product Type
Character Sets
Includes Holder
No
Letter Casing
Uppercase
Maximum Characters per Line
1

Description

Hand Stamp Kit, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 7/16 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.