Steel Stamps Set, 3" Shank L, Steel, 6273
Mfr # 06273
Zoro # G5913087
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 in
Character Height
1/4 in
Includes
(27) A to Z, Period (.)
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06273
Zoro #
G5913087
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
1/4 in
Shank Size Square
7/16 in
For Shank Diameter
7/16 in
Shank Thickness
7/16 in
Shank Width
7/16 in
Details
Item
Steel Stamps Set
Material
Steel
Includes
(27) A to Z, Period (.)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
Hardness
Up to 50 On Rockwell C Scale
Impression Character Style
Gothic
Duty
Heavy
Product Type
Character Sets
Letter Casing
Uppercase
Character Type Set
Letter Set
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Stamp Material
Steel
Characters Included
A thru Z, Period
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.