Steel Stamps Set, 3" Shank L, Steel, 6363

  • Mfr # 06363

  • Zoro # G5912910


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
3 in
Character Height
1/4 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
Case Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06363
Zoro #
G5912910
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Character Height
1/4 in
Shank Size Square
7/16 in
For Shank Diameter
7/16 in
Shank Thickness
7/16 in
Shank Width
7/16 in

Details

Item
Steel Stamps Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
Case Material
Wood
Impression Letter Type
Gothic
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
Hardness
Up to 50 On Rockwell C Scale
Product Type
Character Sets
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Period (.)
Letter Casing
Uppercase
Duty
Heavy
Stamp Material
Steel
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Impression Character Style
Gothic
Character Type Set
Letter/Number Set

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.