Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Type Kit, Letter/Number/Symbol Set

  • Mfr # 21129

  • Zoro # G4530486


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
7/8 in
Character Height
3/32 in
Includes
(1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21129
Zoro #
G4530486
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shank Length
7/8 in
Character Height
3/32 in
Shank Size Square
1/4 in
Holder Width
2 1/2 in
Shank Thickness
1/4 in
Holder Shank Size
2 1/2 in
For Shank Diameter
1/4 in
Shank Width
1/4 in
Holder Length
5 in

Details

Item
Marking Kit
Material
Steel
Includes
(1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
Case Material
Plastic
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Maximum Characters per Line
12
Stamp Material
Steel
Product Type
Steel Type Kit
Characters Included
0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/)
For Maximum Surface Hardness
50 on A Rockwell C Scale
Replacement Holder Mfr. Model Number
29009
Impression Character Style
Gothic
Character Type Set
Letter/Number/Symbol Set
Includes Holder
Yes
Duty
Moderate

Description

Steel Type Kit, Character Height 3/32 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Blank ( ), Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/4 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Sharp-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.