Steel Type Kit, Letter/Number/Symbol Set
Mfr # 81069
Zoro # G4551267
product price: $1,424.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
1 in
Character Height
3/8 in
Includes
(1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
Case Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81069
Zoro #
G4551267
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shank Length
1 in
Character Height
3/8 in
Shank Size Square
5/8 in
Shank Thickness
5/8 in
For Shank Diameter
5/8 in
Holder Width
3 1/2 in
Holder Length
6 in
Shank Width
5/8 in
Holder Shank Size
3 1/2 in
Description
Steel Type Kit, Character Height 3/8 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Blank ( ), Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/8 in, Holder Length 6 in, Holder Shank Size 3 1/2 in, Holder Width 3 1/2 in, Impression Character Style Sharp-Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.