Shop YOUNG BROS STAMP WORKS
See all product information
Create Account
Steel Type Kit, Number Set
- Mfr # 03091
- Zoro # G823943246
product price:Â
$
31.85
/ea
Key Features
For Shank Diameter
1/4 in
Stamp Material
Steel
For Maximum Surface Hardness
50 HRC
Shank Width
1/4 in
Includes Holder
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03091
- Zoro #
- G823943246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Shank Diameter
- 1/4 in
- Shank Width
- 1/4 in
- Holder Shank Size
- 1/4 in
- Shank Length
- 2 3/8 in
- Character Height
- 1/8 in
- Shank Thickness
- 1/4 in
Details
- Stamp Material
- Steel
- For Maximum Surface Hardness
- 50 HRC
- Includes Holder
- No
- Characters Included
- 0 to 8 (With 6 Serving as 9)
- Item
- Steel Type Kit
- Maximum Characters per Line
- 1
- Font
- Gothic
- Impression Character Style
- Sharp-Face
- Character Type Set
- Number Set
- Product Type
- Steel Type Kit
- Letter Casing
- Uppercase
- Case Material
- Wood
Description
Steel Type Kit, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Kit, Replacement Holder Mfr. Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.