Zoro Homepage

SteelTypeCharacter, IndividualCharacter

  • Mfr # 03091 0:W144 0

  • Zoro # G808841895


product price: $9.19
/ea

Key Features

Shank Length
2 3/8 in
Character Height
1/8 in
Includes
0
Case Material
Wood
For Maximum Surface Hardness
50 on A Rockwell C Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03091 0:W144 0
Zoro #
G808841895
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 3/8 in
Character Height
1/8 in
Holder Shank Size
1/4 in
Shank Thickness
1/4 in
For Shank Diameter
1/4
Shank Width
1/4 in

Details

Item
Hand Stamp
Includes
0
Case Material
Wood
For Maximum Surface Hardness
50 on A Rockwell C Scale
Characters Included
0
Impression Character Style
Gothic
Stamp Material
Steel
Character Type Set
Individual Character
Product Type
Steel Type Character
Includes Holder
No
Duty
Moderate
Maximum Characters per Line
1
Letter Casing
Uppercase

Description

Steel Type Character, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 0, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable, Shank Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.