SteelTypeCharacter, IndividualCharacter
Mfr # 07271 O
Zoro # G908841917
product price: $9.19
/eaKey Features
Shank Length
2 7/8 in
Character Height
5/16 in
Includes
O
Case Material
Wood
Characters Included
O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07271 O
Zoro #
G908841917
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 7/8 in
Character Height
5/16 in
Holder Shank Size
7/16 in
For Shank Diameter
7/16
Shank Thickness
7/16 in
Shank Width
7/16 in
Details
Item
Hand Stamp
Includes
O
Case Material
Wood
Characters Included
O
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Impression Character Style
Gothic
Letter Casing
Uppercase
Character Type Set
Individual Character
Maximum Characters per Line
1
Includes Holder
No
Duty
Moderate
Product Type
Steel Type Character
Description
Steel Type Character, Character Height 5/16 in, Character Type Set Individual Character, Characters Included O, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size 7/16 in, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.