SteelTypeCharacter, IndividualCharacter
Mfr # 09091 6/9
Zoro # G008842050
product price: $10.99
/eaKey Features
Shank Length
3 3/8 in
Character Height
1/2 in
Includes
6/9
Case Material
Wood
Impression Character Style
Gothic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09091 6/9
Zoro #
G008842050
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 3/8 in
Character Height
1/2 in
Holder Shank Size
5/8 in
Shank Thickness
5/8 in
Shank Width
5/8 in
For Shank Diameter
5/8
Details
Item
Hand Stamp
Includes
6/9
Case Material
Wood
Impression Character Style
Gothic
Characters Included
6/9
Stamp Material
Steel
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Individual Character
Product Type
Steel Type Character
Duty
Moderate
Maximum Characters per Line
1
Includes Holder
No
Letter Casing
Uppercase
Description
Steel Type Character, Character Height 1/2 in, Character Type Set Individual Character, Characters Included 6/9, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size 5/8 in, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.