Zoro Homepage

Type Holder, No 29, Steel

  • Mfr # 29009

  • Zoro # G4535036


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Holder
Case Material
Cardboard
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29009
Zoro #
G4535036
UPC #
-
Country of Origin
United Kingdom

Dimensions

Holder Width
2 1/2 in
Holder Shank Size
2 1/2 in
Holder Length
5 in
For Shank Diameter
(12) 3/32, (18) 1/16, (6) 1/8 in, (6) 3/16, (9) 1/8

Details

Item
Type Holder
Material
Steel
Includes
Holder
Case Material
Cardboard
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Gothic
Maximum Characters per Line
(12) 3/32 in Sharp-Face Type, (18) 1/16 in Sharp-Face Type, (6) 1/8 in Round-Face Type, (6) 3/16 in Sharp-Face Type, (9) 1/8 in Sharp-Face Type
Stamp Material
Steel
Character Type Set
Stamp Holder
Duty
Moderate
Product Type
Steel Type Holder
For Maximum Surface Hardness
50 on A Rockwell C Scale

Description

Steel Type Holder, Character Height Not Applicable, Character Type Set Stamp Holder, Characters Included Not Applicable, Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter (12) 3/32 in, (18) 1/16 in, (6) 1/8 in, (6) 3/16 in, (9) 1/8 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Not Applicable, Includes Holder, Includes Holder Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.