
Oil Rubbed Bronze 1/2 in. Overlay Self-Closing Hinge, PK 10
Mfr # 54.106.07x10
Zoro # G403974493
product price: $70.69
/pk 10, $7.07/eaKey Features
Material
Steel
Mounting
Screw-On
Range of Motion
150 Degrees
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54.106.07x10
Zoro #
G403974493
UPC #
841572120945
Country of Origin
United States
Details
Material
Steel
Mounting
Screw-On
Range of Motion
150 Degrees
Finish
Oil Rubbed Bronze
Description
Youngdale replacement hinges are for overlay cabinet doors. They are cost-effective alternatives to European hinges. They are also easier to install. Screws and bumper pads are included.
• 1/2 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
• 1/2 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.