Zoro Homepage

White 3/8 in. Partial Inset Self-Closing Hinge, PK 10

  • Mfr # 54.104.01x10

  • Zoro # G303974494


product price: $58.29
/pk 10, $5.83/ea

Key Features

Material
Steel
Mounting
Screw-On
Range of Motion
165 Degrees
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54.104.01x10
Zoro #
G303974494
UPC #
841572121041
Country of Origin
United States

Details

Material
Steel
Mounting
Screw-On
Range of Motion
165 Degrees
Finish
White

Description

Youngdale replacement hinges are for lip inset cabinet doors. They are cost-effective alternatives to European hinges. They are also easier to install. Screws and bumper pads are included.
• 3/8 in. partial inset lipped door
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-3/4 in. L x 11/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot Depth: 25/32 in.
• Slot Length: 1-9/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.