Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Youngstown Glove Co Cut Resistant Gloves, 3 Cut Level, Black, Gray, L 05-3080-70-L

Cut Resistant Gloves, 3 Cut Level, Black, Gray, L (Discontinued)

  • Mfr # 05-3080-70-L
  • Zoro # G3970443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05-3080-70-L
Zoro #
G3970443
UPC #
757894603021
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Color
Black, Gray
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2005
ANSI/ISEA Puncture Level
4
Coating Material
Uncoated
Finger Material
Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
Suggested Use Environment
Dry/Light Oil
ANSI Puncture Newtons
111
Application
Heavy Duty Work Where Cut Resistance, Abrasion Resistance, Dexterity and Durability are Required
Finger Style
Full
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
111
Palm Material
Synthetic Leather Base Layer with Non-Slip Reinforcement
Abrasion Resistant
Yes
Stitching Material
3 Ply 210D Bonded Nylon
Thumb Style
Wing
Hand
Right/Left
Lining
Kevlar(R) fiber
Puncture Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
3608
ANSI/ISEA Cut Grams
1135
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.