Zoro Homepage
This item is Discontinued.
Youngstown Glove Co Cut Resistant Gloves, 3 Cut Level, Black, Gray, M 05-3080-70-M

Cut Resistant Gloves, 3 Cut Level, Black, Gray, M (Discontinued)

  • Mfr # 05-3080-70-M
  • Zoro # G3916394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-3080-70-M
Zoro #
G3916394
UPC #
757894603007
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.