Flame and Heat Resistant Gloves, Black/Green/Silver, XL, 1 PR (Discontinued)
- Mfr # 12-3390-60-XL
- Zoro # G9989996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-3390-60-XL
Zoro #
G9989996
UPC #
757894609481
Country of Origin
China
Dimensions
Size
XL
Length
15"
Size (Alpha)
XL
Details
Item
Flame and Heat Resistant Gloves
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn
Standards
EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105
Lining
Kevlar(R) Knit, Nomex(R) Thermal Batting
Color
Black/Green/Silver
Cuff
Gauntlet
ANSI Cut Grams
734
Grip Pattern
Schoeller Works/Fire Resistant
Knuckle Padding Material
Pyron Felt
Stitching
100% Nomex 40cc
Hazard Risk Category (HRC)
3
Level
2
Application
Gas Utility, Refinery, Pipeline - Emergency Flame Situations, Designed for When Workers Must get into FR Suits, Anti-Static, Flame Resistant, Heat Resistant, Cut Resistant, High Visibility, No Shrink
ANSI/ISEA Cut Level
2
Back Material
Woven DuPont(TM) Nomex(R) IIIA
Palm Material
Schoeller Works/Fire Resistant
ATPV Rating
28.0 cal./cm2
Closure Type
Open
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
2
Description
Flame and Heat Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level Not Rated, Standards EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.