Leather Gloves, Goatskin, Safety Cuff, Wing Thumb, Tan, XL, 1 PR
Mfr # 11-3245-60-XL
Zoro # G4509477
product price: $43.69
/prKey Features
Color
Tan
Thumb Style
Wing
Glove Materials
Goatskin
Leather Grade
Top Grain
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-3245-60-XL
Zoro #
G4509477
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Description
Leather Gloves, Stitching Material 3 Ply 100D Bonded Nylon, Insulated No, Sold As Pair, Standards Arc Rated to 20.8 cal/cm�, ASTM F2675/F2675M-13, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.