Leather Gloves, Nylon, Polyester, Terry Cloth Thumb, Gray, 2XL, 1 PR
Mfr # 12-3180-70-XXL
Zoro # G3824780
product price:Â $27.19
/pr
Sold in multiples of 6 for $163.14
Key Features
Color
Gray
Thumb Style
Terry Cloth
Glove Materials
Nylon, Polyester
Glove Cut
Clute
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12-3180-70-XXL
Zoro #
G3824780
UPC #
757894608989
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Size- Alpha
2XL
Size- Numeric
11
Details
Item
Leather Gloves
Color
Gray
Thumb Style
Terry Cloth
Glove Materials
Nylon, Polyester
Glove Cut
Clute
Insulated
No
Lining
Unlined
Glove Back Material
Nylon, Polyester
Glove Leather Grade
A
Application
General Purpose
Minimum Temperature
Not Rated
Description
Leather Gloves, Insulated No, Thumb Style Terry Cloth, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.