Leather Gloves, Nylon, Polyester, Terry Cloth Thumb, Gray, S, 1 PR
Mfr # 12-3180-70-S
Zoro # G3825480
product price: $27.19
/pr
Sold in multiples of 6 for $163.14
Key Features
Color
Gray
Thumb Style
Terry Cloth
Glove Materials
Nylon, Polyester
Glove Cut
Clute
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-3180-70-S
Zoro #
G3825480
UPC #
757894608903
Country of Origin
Indonesia
Dimensions
Glove Size
S
Size- Numeric
7
Size- Alpha
S
Details
Item
Leather Gloves
Color
Gray
Thumb Style
Terry Cloth
Glove Materials
Nylon, Polyester
Glove Cut
Clute
Glove Leather Grade
A
Glove Back Material
Nylon, Polyester
Insulated
No
Lining
Unlined
Application
General Purpose
Minimum Temperature
Not Rated
Description
Leather Gloves, Insulated No, Thumb Style Terry Cloth, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.