Leather Gloves, Slip-On Cuff, Full Finger, 1 PR
Mfr # 12-3265-60-XS
Zoro # G316521722
product price:Â $48.69
/pr
Sold in multiples of 6 for $292.14
Key Features
Standards
ANSI/ISEA 105 (Level 4), ASTM F2675/F2675M-13, NFPA 70e-2021, OSHA 29 CFR Part 1926
Finger Coverage
Full Finger
Palm Material
Leather
Hand Protection Style
Glove
Leather Glove Style
Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12-3265-60-XS
Zoro #
G316521722
UPC #
757894611705
Country of Origin
Indonesia
Dimensions
Size- Alpha
XS
Size- Numeric
6
Details
Standards
ANSI/ISEA 105 (Level 4), ASTM F2675/F2675M-13, NFPA 70e-2021, OSHA 29 CFR Part 1926
Finger Coverage
Full Finger
Palm Material
Leather
Hand Protection Style
Glove
Item
Leather Gloves
Leather Glove Style
Work
Cuff Style
Slip-On
ATPV Rating
23 cal/sq cm
Includes Double Palm
Yes
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
4
Knuckle Protection Material
Leather
Description
Leather work glove, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.