Mechanics Gloves, Goatskin Palm, Kevlar, Nomex Back, L, Black/Tan

  • Mfr # 12-3270-80-L

  • Zoro # G4924455


product price:  $59.19
/pr

Key Features

Glove Size
L
Color
Black/Tan
Glove Length
10 in
Palm Material
Goatskin
Application
Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-3270-80-L
Zoro #
G4924455
UPC #
757894608446
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 in
Length
10 in

Details

Item
Mechanics Gloves
Color
Black/Tan
Palm Material
Goatskin
Application
Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
Standards
Arc Rated to 15 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI
ATPV Rating
12.0 cal/sq cm
Stitching
2 Ply 210 D 100% Filament Polyester
Lining
Palm Lining is 100% Kevlar(R)
Back Material
Nomex(R) + 100% Kevlar(R) Fiber
ANSI Cut Grams
1174
Level
2
Hazard Risk Category (HRC)
2
Features
Incredibly Durable - Outlasts Traditional Work Gloves in Multiples; Will not Drip, Melt or Ignite if Exposed to Sparks or Flames; Ergonomic, 3D Glove Pattern form Fits to Hand for Superior Comfort and Dexterity; Ideal for Gas and Electric Utilities / Linemen / Oil and Gas / Welding / Construction / Electricians; WARNING: Arc Rated Gloves are to be Used Only for Mechanical Protection and Shall not be Used for Electrical Protection. This Glove is not Designed to Protect Against Electric Shock or Voltage. DO NOT Reuse this Product After an Arc Exposure
ANSI/ISEA Puncture Level
4
Closure Type
Slip On
ANSI/ISEA Cut Level
A2
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn
Knuckle Padding Material
Goat Grain, Nomex
Cuff
Slip-On
Grip Pattern
Goat Grain Leather
ANSI/ISEA Cut Load
1174
ANSI/ISEA Cut Grams
1,174
Glove Back Material
Aramid, Nomex
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Glove Palm Material
Goatskin
Glove Backing Material
Kevlar, Nomex
Glove Materials
Nomex(R), 100% Kevlar(R) Fiber by DuPont(TM)
Knuckle Protection Material
Goat Grain, Nomex

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Goatskin, Glove Back Material Aramid, Nomex, Standards Arc Rated to 15 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.