Mechanics Gloves, Aramid Palm, M, Black/Tan

  • Mfr # 12-3270-80-M

  • Zoro # G4924552


product price: $60.79
/pr

Key Features

Color
Black/Tan
Glove Length
10 in
Palm Material
Aramid
Application
Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
Standards
Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-3270-80-M
Zoro #
G4924552
UPC #
757894608422
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 in
Length
10 in

Details

Item
Mechanics Gloves
Color
Black/Tan
Palm Material
Aramid
Application
Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
Standards
Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI
ANSI Cut Grams
1174
Stitching
2 Ply 210 D 100% Filament Polyester
ANSI/ISEA Cut Level
A2
ATPV Rating
12.0 cal/sq cm
ANSI/ISEA Puncture Level
4
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn
Cuff
Slip-On
Hazard Risk Category (HRC)
2
Level
2
Back Material
Nomex(R)
Knuckle Padding Material
Goat Grain, Nomex
Closure Type
Slip On
Lining
Palm Lining is 100% Kevlar(R)
Features
Incredibly Durable - Outlasts Traditional Work Gloves in Multiples; Will not Drip, Melt or Ignite if Exposed to Sparks or Flames; Ergonomic, 3D Glove Pattern form Fits to Hand for Superior Comfort and Dexterity; Ideal for Gas and Electric Utilities / Linemen / Oil and Gas / Welding / Construction / Electricians; WARNING: Arc Rated Gloves are to be Used Only for Mechanical Protection and Shall not be Used for Electrical Protection. This Glove is not Designed to Protect Against Electric Shock or Voltage. DO NOT Reuse this Product After an Arc Exposure
Grip Pattern
Goat Grain Leather
ANSI/ISEA Cut Load
1174
ANSI/ISEA Cut Grams
1,174
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Palm Material
Goat Grain Leather Lined with 100% Kevlar®
Glove Materials
Nomex(R), 100% Kevlar(R) Fiber by DuPont(TM)
Knuckle Protection Material
Goat Grain, Nomex®

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Aramid, Standards Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.