Shop YOUNGSTOWN GLOVE CO

Winter Waterproof Gloves, Goatskin Leather Palm, DuPont Kevlar Lining, Tan, 2XL

  • Mfr # 11-3285-60-XXL
  • Zoro # G4644053

product price: 
$
103.99
/pr
Free Shipping & Returns

Key Features

Size
2XL
Color
Tan
Palm Material
Goatskin Leather
Lining
DuPont Kevlar
Minimum Temperature
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-3285-60-XXL
Zoro #
G4644053
UPC #
757894608286
Country of Origin
Indonesia
Item
Winter Waterproof Gloves
Color
Tan
Palm Material
Goatskin Leather
Lining
DuPont Kevlar
Minimum Temperature
Not Rated
Knuckle Padding Material
Double Layer of Goat Grain Leather
ANSI/ISEA Puncture Level
5
Closure Type
Slip-On
Tested In Accordance With
D6413
ATPV Rating
55.0 cal/sq cm
Finger Material
Goat Grain Leather, Double Layered in Wear Areas
Cuff
Safety Cuff
Standards
ASTM D-6413 & ASTM F2302
Thumb Material
Goat Grain Leather
Back Material
Goat Grain Leather Outer, Waterproof Membrane, 100% Kevlar(R) Inner Layer
Thumb Style
Wing
Cut
3D Pattern, Ergonomic
Finger Style
Full Finger
ANSI/ISEA Cut Level
A2
Application
Gas and Electric Utilities, Linemen, Oil and Gas, Farm, Construction, Landscape
Glove Back Material
Aramid
Grade of Leather
Full Grain
Glove Liner Material
Aramid
Cut-Resistance Coverage
Palm Side
Front Closure
Slip On
Wire Color
Tan

Dimensions

Size
2XL
Size- Alpha
2XL

Description

Winter Waterproof Gloves, Cut-Resistance Coverage Palm Side, Palm Material Double Layer of Goat Grain Leather, Glove Liner Material Aramid, Glove Back Material Aramid, Standards ASTM D-6413 & ASTM F2302, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.