This item is Discontinued.

Youngstown Glove Co Winter Waterproof Gloves, 4 Cut Level, Black, Blue, S 08-3085-80-S

Winter Waterproof Gloves, 4 Cut Level, Black, Blue, S (Discontinued)

  • Mfr # 08-3085-80-S
  • Zoro # G4147342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-3085-80-S
Zoro #
G4147342
UPC #
757894605247
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1/2 in

Details

Item
Winter Waterproof Gloves
ANSI/ISEA Cut Level
4
Color
Black, Blue
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2005
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Lining
Kevlar(R), Waterproof Membrane, 100% Polyester Tricot
Finger Material
Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
Coating Material
Uncoated
Hand
Right/Left
Finger Style
Full Finger
ANSI Puncture Newtons
111
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Palm Material
Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement
Application
Warm, Cut Resistant Waterproof Winter Glove, Ideal for a Wide Variety of Applications Where Workers Need to Keep Their Hands Warm and Dry in Cold, Winter Weather While also Having Cut Resistant Protection
ANSI/ISEA Puncture Force
111
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Stitching Material
3 Ply 210D Bonded Nylon
ANSI/ISEA Abrasion Cycles
3608
ANSI/ISEA Cut Grams
1696
Hand Style
Left and Right

Description

Winter Waterproof Gloves, Palm Material Synthetic Leather Base Layer with Clarino Non-Slip Reinforcement, Standards ANSI/ISEA 105-2005, ANSI/ISEA Cut Level 4, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.