Zoro Homepage
This item is Discontinued.
Youngstown Glove General Utility Gloves, General Utility Plus, Extra Large, Black 03-3060-80-XL

General Utility Gloves, General Utility Plus, Extra Large, Black (Discontinued)

  • Mfr # 03-3060-80-XL
  • Zoro # G708597496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-3060-80-XL
Zoro #
G708597496
UPC #
757894600303
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Mechanic's Gloves
Color
Black

Description

The General Utility Plus is the ideal all-purpose, abrasion-resistant performance work glove. Heavy-duty non-slip reinforcement is featured on the palm, fingers and thumb for lasting durability and grip. The ergonomic 3D form-fit design reduces hand fatigue while enhancing wrist support. For any number of rugged applications, the General Utility Plus is the glove you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.