High Dexterity Gloves, M, Blue, Synthetic Suede

  • Mfr # 06-3020-60-M

  • Zoro # G608595929


product price: $24.65
/ea

Key Features

Color
Blue
Back Material
Synthetic Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-3020-60-M
Zoro #
G608595929
UPC #
757894604028
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
High Dexterity Gloves
Color
Blue
Back Material
Synthetic Suede

Description

  • Polyester 55% / Polyurethane 28% / Nylon 7% / Rubber 2% / Cotton 2% / Hook And Loop 1%
  • Youngstown's Mechanic Plus features a padded, water and oil resistant synthetic suede palm
  • This glove is designed to maximize dexterity and comfort while keeping your hand protected
  • Snug cuff with Hook And Loop closure and support and locks out dirt and debris
  • Terry Cloth brow wipe on back of thumb for wiping sweat and debris
  • Internal knuckle protection on top of hand for added protection
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products