High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black, PR

  • Mfr # 08-3710-10-XXL

  • Zoro # G708597489


product price:  $54.25
/pr

Key Features

Color
Yellow
Glove Width
5
Coating Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-3710-10-XXL
Zoro #
G708597489
UPC #
757894605223
Country of Origin
China

Dimensions

Size
2XL
Glove Width
5

Details

Item
High Visibility Gloves
Color
Yellow
Coating Material
Nylon

Description

High-Visibility version of Youngstown's top selling Waterproof Winter Plus. This glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form-fit outer shell is highlighted with reflective 3M Scotchlite. The interior of the glove is made with 40g 3M Thinsulate, a Waterproof and Windproof membrane and a warm, micro-fleece liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.