Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Youngstown Glove Mechanic's Gloves, Kevlar Gray 05-3080-70-M

Mechanic's Gloves, Kevlar Gray (Discontinued)

  • Mfr # 05-3080-70-M
  • Zoro # G108597607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-3080-70-M
Zoro #
G108597607
UPC #
757894603007
Country of Origin
China

Details

Item
Mechanic's Gloves
Glove Coating Material
Kevlar
Color
Gray

Description

The outer shell features heavy duty non-slip reinforcement, an adjustable cuff and a terry cloth thumb. This extra tough glove is ideal for a wide range of applications where durability, cut resistance and puncture resistance is a must. Cut-resistant liner made with Kevlar fiber by DuPont throughout the entire glove. Palm exceeds cut resistant level 3 - ANSI/ISEA 105-2005. ANSI Puncture Level 4. Non-slip reinforcement for durability and grip. Comfortable synthetic suede base layer. Supportive cuff with adjustable Hook And Loop closure. Internal knuckle protection on top of hand. Double stitched bonded nylon thread for extended life. Terry cloth thumb for wiping away sweat and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.