Zoro Homepage

Knit, Black, S, 1 PR

  • Mfr # 03-3050-78-S

  • Zoro # G602679878


product price: $32.59
/pr

Key Features

Glove Size
S
Color
Black
Glove Materials
Knit
Palm Width (cm)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-3050-78-S
Zoro #
G602679878
UPC #
757894604387
Country of Origin
Indonesia

Dimensions

Glove Size
S
Palm Width (cm)
1.5

Details

Color
Black
Glove Materials
Knit

Description

The Pro XT is Youngstown's toughest unlined synthetic work glove. Built of an 'XT' design it features multiple layers of protection throughout the entire glove. The palm side features two layer of synthetic suede along with extensive coverage on non slip reinforcement for lasting grip and durability. The signature one piece saddle extends from the index finger down to the thumb. The breathable and moisture wicking top of hand features double knuckle protection and a terry cloth brow wipe on the thumb. Even the supportive cuff includes an extra piece of material to cover and protect your wrist bone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.