Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit, Black, S, 1 PR

  • Mfr # 03-3060-80-S

  • Zoro # G302680013


product price: $28.15
/pr

Key Features

Glove Size
S
Color
Black
Glove Materials
Knit
Palm Width (cm)
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-3060-80-S
Zoro #
G302680013
UPC #
757894602468
Country of Origin
Indonesia

Dimensions

Glove Size
S
Palm Width (cm)
5.1

Details

Color
Black
Glove Materials
Knit

Description

The General Utility Plus is the ideal all purpose, abrasion resistant performance work glove. Heavy duty non slip reinforcement is featured on the palm, fingers and thumb for lasting durability and grip. The ergonomic, form fit design reduces hand fatigue while enhancing wrist support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.