This item is Discontinued.

This item is Discontinued.
Safety Enhanced Visibility Lime Winter Hi-Vis Gloves, PR (Discontinued)
Mfr #
08-3710-10-M
Zoro #
G702679891
UPC # 757894605162
Country of Origin Viet Nam
Category Cold Weather Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08-3710-10-M
- Zoro #
- G702679891
- UPC #
- 757894605162
- Country of Origin
- Viet Nam
- Color
- Lime
- Back Material
- Knit
Description
Safety Lime Waterproof Winter - is a hi viz version of our top selling Waterproof Winter Plus. This enhanced visibility glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form fit outer shell is reinforced with heavy duty non slip throughout the palm, fingers, thumb and saddle. The fingertips, knuckle and wrist are highlighted with reflective 3M Scotchlite. The interior of the glove is made with a waterproof and windproof membrane, 60g 3M Thinsulate, and an innermost liner of soft micro fleece.