Safety Enhanced Visibility Lime Winter Hi-Vis Gloves, PR
- Mfr # 08-3710-10-S
- Zoro # G902679905
product price:Â
$
42.75
/pr
Key Features
Color
Lime
Back Material
Knit
Glove Width
4.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08-3710-10-S
- Zoro #
- G902679905
- UPC #
- 757894605148
- Country of Origin
- Viet Nam
- Color
- Lime
- Back Material
- Knit
Dimensions
- Glove Width
- 4.1
Description
Safety Lime Waterproof Winter - is a hi viz version of our top selling Waterproof Winter Plus. This enhanced visibility glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form fit outer shell is reinforced with heavy duty non slip throughout the palm, fingers, thumb and saddle. The fingertips, knuckle and wrist are highlighted with reflective 3M Scotchlite. The interior of the glove is made with a waterproof and windproof membrane, 60g 3M Thinsulate, and an innermost liner of soft micro fleece.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.