Zoro Homepage

Youngstown Safety Enhanced Visibility Lime Winter Hi-Vis Gloves, PR

  • Mfr # 08-3710-10-XL

  • Zoro # G002679850


product price: $44.65
/pr

Key Features

Color
Lime
Back Material
Knit
Glove Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-3710-10-XL
Zoro #
G002679850
UPC #
757894605209
Country of Origin
Viet Nam

Dimensions

Glove Width
2

Details

Color
Lime
Back Material
Knit

Description

Safety Lime Waterproof Winter - is a hi viz version of our top selling Waterproof Winter Plus. This enhanced visibility glove is designed to provide warmth, durability and visibility in cold, wet wintery conditions. The durable and form fit outer shell is reinforced with heavy duty non slip throughout the palm, fingers, thumb and saddle. The fingertips, knuckle and wrist are highlighted with reflective 3M Scotchlite. The interior of the glove is made with a waterproof and windproof membrane, 60g 3M Thinsulate, and an innermost liner of soft micro fleece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.