Shop YOUNGSTOWN
See all product information
Create Account
Waterproof Winter Plus Gloves
Mfr # 03-3450-80-3XL
Zoro # G802679975
product price:Â
$
51.25
/pr
Key Features
Color
Black
Back Material
Knit
Glove Width
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-3450-80-3XL
- Zoro #
- G802679975
- UPC #
- 757894606923
- Country of Origin
- Viet Nam
Dimensions
- Glove Width
- 2.7
Details
- Color
- Black
- Back Material
- Knit
Description
The Waterproof Winter Plus is Youngstown's top selling winter work glove model. It is an excellent combination of warmth, durability and dexterity. The outermost layering of the glove is in signature Youngstown design with the form fit build and heavy duty non slip reinforcement. Next is a waterproof, windproof and breathable membrane to keep your hands comfortable and dry. We add 60g 3M Thinsulate for lasting warmth in cold conditions. The innermost layer is a soft, micro fleece liner that keeps your hands comfortable and warm.
This winterized performance work glove is cut resistant level A2 on the ANSI/ISea scale.
This winterized performance work glove is cut resistant level A2 on the ANSI/ISea scale.