Shop YSI
See all product information
Create Account
Cable, 2 in H
- Mfr # 130-1
- Zoro # G4725865
product price:Â
$
81.49
/ea
Key Features
For Use With
pH100
Cable Length
1 m
Includes
Temperature Probe
Sub-Category
Probes
Product Type
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130-1
- Zoro #
- G4725865
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable
- For Use With
- pH100
- Includes
- Temperature Probe
- Sub-Category
- Probes
- Product Type
- Cable
- Test Parameters
- Temperature
Dimensions
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 3 in
- Overall Height
- 2 in
- Overall Depth
- 10 in
Description
Cable, For Use With pH100, Includes Temperature Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.