Cable
- Mfr # 300-10
- Zoro # G2124674
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI EC300 Conductivity Meter
Cable Length
10 m
Sub-Category
Cables
Product Type
Cable
Test Parameters
Conductivity, Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-10
- Zoro #
- G2124674
- UPC #
- -
- Country of Origin
- China
- Item
- Cable
- For Use With
- YSI EC300 Conductivity Meter
- Sub-Category
- Cables
- Product Type
- Cable
- Test Parameters
- Conductivity, Temperature
Dimensions
- Cable Length
- 10 m
- Manufacturer Warranty Length
- 1 yr
Description
Cable, For Use With YSI EC300 Conductivity Meter, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.