Zoro Homepage

Cable, 30m, Disolved Oxygen/Temp Cable

  • Mfr # 60520-30

  • Zoro # G4722934


product price: $848.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pro Plus, Pro20, Pro2030
Includes
Cable Management Kit
Manufacturers Warranty Length
2 yr
Sub-Category
Cables
Product Type
Dissolved Oxygen and Temperature Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60520-30
Zoro #
G4722934
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Dissolved Oxygen and Temperature Cable
For Use With
Pro Plus, Pro20, Pro2030
Includes
Cable Management Kit
Sub-Category
Cables
Product Type
Dissolved Oxygen and Temperature Cable

Description

DO/Temp Cable, For Use With Pro Plus, Pro20, Pro2030, Includes Cable Management Kit, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.