Shop YSI
See all product information
Create Account
Cable Weight, 1 in H
- Mfr # 605978
- Zoro # G0630795
product price:Â
$
62.95
/ea
Key Features
For Use With
YSI Professional Plus Multiparameter Meter, Pro20 Dissolved Oxygen Meter and ProODO Optical Dissolved Oxygen Meter
Application
Single Port Cables
Sub-Category
Cables
Product Type
Cable Weight
Overall Depth
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605978
- Zoro #
- G0630795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Weight
- For Use With
- YSI Professional Plus Multiparameter Meter, Pro20 Dissolved Oxygen Meter and ProODO Optical Dissolved Oxygen Meter
- Application
- Single Port Cables
- Sub-Category
- Cables
- Product Type
- Cable Weight
Dimensions
- Overall Depth
- 3 3/4 in
- Overall Width
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 1 in
Description
Cable Weight, Application Single Port Cables, For Use With YSI Professional Plus Multiparameter Meter, Pro20 Dissolved Oxygen Meter and ProODO Optical Dissolved Oxygen Meter, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.