Cable with ODO Probe, 50 Meter
Mfr # ODO-50
Zoro # G1223381
product price: $1,775.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
Dissolved Oxygen
Manufacturers Warranty Length
1 yr
Includes
Cable; Cable Management Kit
Body Material
Plastic
Recommended Use
Field
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODO-50
Zoro #
G1223381
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
50 m
Manufacturer Warranty Length
1 yr
Details
Item
Probe
Testing Parameter
Dissolved Oxygen
Includes
Cable; Cable Management Kit
Body Material
Plastic
Recommended Use
Field
For Use With
YSI ProODO Optical Dissolved Oxygen Meter
Sub-Category
Probes
Connector
Mil-Spec
Type
Dissolved Oxygen
Product Type
Probe
Material
Plastic
Test Parameters
Dissolved Oxygen
Connection Type
Mil-Spec
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 50 m, Connector Mil-Spec, For Use With YSI ProODO Optical Dissolved Oxygen Meter, Recommended Use Field, Includes Cable; Cable Management Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.